TDS meter, handheld, SD 80 TDS
LOVI194803
: Lovibond
- Calibration:1 or 2 point
- Temperature range:0...+60 °C
- Description:Handheld TDS meter, SD 80 TDS
- Model:SD 80 TDS
- Temperature resolution:0,1 °C
- Compliance:IP 67
- Data logging capacity:25 data sets with with date, time, temperature
- Display:LCD (22×22 mm), with yellow/green backlight
- Power supply:Batteries (>25 hours continuous use)
- TDS range:0 - 999 ppm; 1 - 10 ppt
- TDS resolution:1 ppm (0 - 999 ppm); 0,01 ppt (1 - 10 ppt)
- Pk:1
This compact, easy to use meter is designed for the measurement of TDS. Very robust and therefore ideal for field measurements.
- Up to 25 results can be stored in the meter's memory with date, time and temperature information for each result
- Backlit LCD display shows result and temperature simultaneously, with addditional information including date and time on keypress making accurate measurements simple
: Supplied with batteries, lanyard, instruction manual and robust carrying case.