Order Entry
Ireland
Orders LinkContactUsLinkComponent
Sample cups

Sample cups

8 ml, TrimLess® sleeve sample cup, single open end, 31,2 mm, 23,6 mm
Catalog # 710-0099
Supplier:   CHEMPLEX INDUSTRIES
Sample cups
Catalog # 710-0099
Sample cups

8 ml, TrimLess® sleeve sample cup, single open end, 31,2 mm, 23,6 mm

Price
136,00 €
Log in for availability
1 * 100 items
Product Details & Documents

Sample cups, single-open ended cell with integrated external overflow reservoir and a ThermoPlastic® seal. Simply puncture the ThermoPlastic® seal to vent the sample cup to equalize the pressure within the sample cup and sample chamber and maintain a taut thin-film sample support plane during analysis.

  • Easy handling
  • Complete envelopment of the thin film sample support
  • Eliminates thin film trimming
Specifications
  • Ext.Ø:
    31,2 mm
  • Capacity:
    8 ml
  • Description:
    TrimLess® sleeve sample cup, single open end
  • Height:
    23,6 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.