Jars, cylindrical, PYREX®
Catalog # CORN6945-13L
Supplier: Corning
Specifications
- Ext.Ø:222 mm
- Capacity:13,2 l
- Height:457 mm
- Seq:02
- Environmentally Preferable:
- Pk:4
Specifications
About this item
These general purpose cylindrical chromatography jar with tops ground to close tolerances to insure a tight cover fit. Covers are not supplied.
These cylindrical chromatography jars are made of Pyrex® borosilicate glass.
The jar edge is flat within 0,102 mm (0,004") on 6,6 L (1,7 gal.) jar, all others are flat within 0,254 mm (0,01").
Caution: Note: Do not use with heat, vacuum, or pressure applications.