Cleanroom sleeve protectors, Tyvek® IsoClean®
Catalog # DUPOIC501BWH00CS
Supplier: DuPont
Specifications
- Sterile:+
- Garment application:Cleanroom,Laboratory
- Colour:White
- Description:Clean-processed
- Length:457 mm
- Pk:100
- Cleanroom class:100/ISO 5
Specifications
About this item
These sleeves are composed of Tyvek®, a fabric made of flash spun high density PE which is permeable to both air and water vapour, yet repels water-based liquids and aerosols. It offers an excellent barrier against fine particles and fibres (down to 1 µm in size) and is ultra-low-linting.
- Tunnelled elastication at wrist and upper arm
- Bound seams: tightly sewn seam is covered with garment fabric to reinforce seam protection and reduce potential for liquid and particle penetration
- Gamma-sterilised; sterility assurance level (SAL) of 10⁻⁶
- Clean-processed version is processed to minimise particle shedding and packaged in an ISO Class 4 cleanroom
Ideal for use in the biotech, pharmaceutical, medical device manufacturing and electronics industries, as well as in other critical or controlled environments.
Packaging: Individually packaged in an opaque bag and placed in double transparent poly liners. The antistat treated version is packaged in an ISO class 5 cleanroom, the clean processed version is packaged in an ISO class 4 cleanroom.