Order Entry
Ireland
Orders LinkContactUsLinkComponent
Vacuum cleaner, MRV-8 POLY

Vacuum cleaner, MRV-8 POLY

Vacuum cleaner, MRV-8 POLY for mercury recovery, EU-plug
Catalog # 141-1067
Supplier:   TIGER-VAC
Vacuum cleaner, MRV-8 POLY
Catalog # 141-1067
Supplier:  TIGER-VAC
Vacuum cleaner, MRV-8 POLY
Vacuum cleaner, MRV-8 POLY

Vacuum cleaner, MRV-8 POLY for mercury recovery, EU-plug

Price
2 720,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This unit is designed for mercury recovery and includes Mersorb® brand activated carbon for the adsorption of mercury vapours.
Construction: Polyethylene recovery tank

  • Through-flow motor
  • EMI/RFI shielded
  • Timer (hour counter) included
  • Available with an optional variable speed controller
  • Based on a four wheel dolly Optional suction cups available

This unit is equipped with a true ULPA filter (U15) located upstream of the motor. It is EMI/RFI shielded, is equipped with an electronic filter suppresser which reduces electromagnetic interference (EMI), and it also provides shielding against RFI (Radio Frequency interference) and will not disrupt computers and other sensitive electronic equipment.

Caution: Note: For dry recovery only.

Specifications
  • Description:
    Vacuum cleaner, MRV-8 POLY for mercury recovery, EU-plug
  • Airflow:
    204 m3/h
  • Cat. No.:
    141-1067
  • Filters:
    ULPA filter: included with an efficiency of 99,999 % on 0,12 micron; filtration efficiency of 99,9995 % on 0,18 micron
    HEPA filter: included with an efficiency of 99,995 % on 0,3 micron
  • Vacuum pressure:
    2413 mm H2O
  • Horsepower:
    1,3 hp
  • Voltage:
    240 V
  • Model:
    MRV-8 POLY
  • W×D×H:
    460×460×660 mm
  • Frequency:
    50 Hz
  • Current:
    4,6 A
  • Power:
    1000 W
  • Weight:
    20 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Carbon housing assembly with hepa filter installed and includes 1,5 mm mersorb for Mrv-8 Poly vacuum cleaner
    Carbon housing assembly with hepa filter installed and includes 1,5 mm mersorb for Mrv-8 Poly vacuum cleaner
    TIGV212200A
    Log in for availability
    1 * 1 items - 571,00 €