Face shield, BALBI 2
Catalog # DELPBALB2IN
Supplier: DELTA PLUS
Specifications
- Type:Shock and chemical resistant
- Description:Face shield
- L×W:390×200 mm
- Material:PC
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Face shield with yellow forehead protection and a clear PC visor with plastic edge.
- Protect the face and eyes against particles projected at high speed, from medium energy impacts (120 m/s) at
- extreme temperatures (55 ±2 °C and −5 ±2 °C), against liquids and chemical particles
Suitable for craftmen and people working in light-duty industries.
Weight: ca. 260 g
Accessories information: EN 166 (1 BT 3BT)