Temperature tester, Pocket Pro™
620-2304
: Hach
- Range:−15…+170 °C
- Resolution:0,1 °C
- Weight:135 g
- Seq:01
- W×D×H:37×30×305 mm
- Accuracy:±1,0 °C
- Pk:1
This handheld temperature tester, for field analysis, is intended for professional use only. It can be used for applications with beverages, field use, industrial water, wastewater, swimming pool and spa water.
- Easy calibration
- Large LCD screen
- Intuitive user interface
- Manual is available in English, French, German, Italian and Spanish
Waterproof (IP 67) and floats.
This tester is waterproof (IP67) and floats.
: Supplied with four AAA batteries, lanyard and quick start guide plus a multi-language manual.