Cryo laboratory gloves
Catalog # CRYW220106
Supplier: CRYOGENIC WORKWEAR
Specifications
- Glove size:M
- Ambidextrous / hand-specific:Hand-specific
- Disposable / reusable:Reusable
- Colour:Blue/black
- Length:360 mm
- Seq:01
- EN norm:EN 388 (1222), EN 511 (XX32)
- Cuff style:Gauntlet
- Model:Mid-arm
- Pk:1 PAIR
Specifications
About this item
These waterproof gloves gloves offer hand and arm protection for working in cryogenic atmospheres. They are manufactured from a highly efficient Polyolefin insulation with an outer nylon skin which is laminated to a microporous film. Ideal for use in LN₂ atmospheres and environments, refrigerated liquid baths, cryogenic freezers and cryogenic grinding.
- Inner waterproof membrane for even more protection when dealing with liquid nitrogen Superior thermal protection Comfortable and lightweight Excellent dexterity, with a breathable and stay dry lining Seams are double stitched for added strength and long life stress areas are triple stitched
Length: 360 mm (mid-arm) or 470 mm (elbow length)
Colour: Blue/black
EN 388 (1222), EN 511 (XX32)
Certifications: EN 388 (1222), EN 511 (XX32).