Combination pH electrode, P3311
HEWL5190-3990
: Agilent
- Connection:BNC + mini-DIN
- For:Drinks, dairy products, vegetables, water, cosmetics
- Type:P3311 pH triode combination electrode
- Description:P3311 pH triode combination electrode
- Material:Glass
- Diaphr.:Ceramic
- Electrolyte:Refillable
- Pk:1
- pH:0 - 14
Unlike single-layer breathable membrane electrodes, Agilent electrodes are made from multi-layered composite materials for extra durability. They also feature a specific barrier to protect the glass bubble against breakage.
- Can be used with Orion 3 star/4 star meter, Hanna HI2221, and Mettler FE20pH
- Glass bulb measuring tip
- Supplied with 30 ml reference solution
- Reference type Ag/AgCl
- Temperature accuracy ±0,5 °C