Order Entry
Ireland
ContactUsLinkComponent
Aluminium foils for PCR and storage
Aluminium foils for PCR and storage
Catalog # SARS95.1995
Supplier:  SARSTEDT
undefined
Aluminium foils for PCR and storage
Catalog # SARS95.1995
Supplier:  SARSTEDT

Specifications

  • Optical property:
    Light blocking
  • Sterile:
    -
  • Description:
    Aluminium foils, sheets
  • L×W:
    141×79 mm
  • Thickness:
    38 µm
  • Pk:
    100

Specifications

About this item

These pierceable 38 µm aluminium foils are resistant to heat and solvents.

  • Anti-evaporation protection
  • Suited for storing the sample material to −70 °C
  • Removable without having any residue
  • DNase- and RNase-free