Rotary Vane Pumps, Two-Stage, PK 8 Dp
Catalog # ILMVPK8DP
Supplier: Welch by Gardner Denver
Specifications
- Description:Rotary vane pump, PK 8 DP, 230 V, 50/60 Hz
- Oil capacity:1200 ml
- Weight:22 kg
- W×D×H:430×150×210 mm
- Pk:1
Specifications
About this item
Two stage, oil-sealed rotary vane pump with gas ballast valve. It has high pumping speed which reach the ultimate pressures quickly.
- Compact, robust and functional construction
- High water vapour tolerance and reliability
- Low energy consumption and noise emission
- It can be reassemble easily during the service
Ultimate pressure: 2×10⁻³ mbar
Water vapour tolerance: 60 mbar