Brush, double-ended, TEC 2030
Catalog # 149-0307
Supplier: INTERTRONICS
Specifications
- Bristle material:Horse hair
- Handle material:Stainless steel
- Description:Brush with horse hair bristle and stainless steel handle
- Total length:114 mm
- Pk:1
- Trim length:12,7 mm + 6,3 mm
Specifications
About this item
High precision brush with two heads for technical cleaning and coating.
- Horsehair bristles and stainless steel handle
- Five tons of pressure are applied to each metal brush handle to ensure that the bristles remain intact during the most rigorous applications
- Bristles securely stabled to prevent bristle loss and contamination