Ladies sweat jacket, Acode® Basecamp
Double-face sweat jacket made from 80% cotton and 20% polyester.
- Red contrast colour at collar and zip pullers
- Two front pockets, one breast pocket with zip
- Cuffs and hem in rib with elastane
- Tapered waist
Weight: 320 g/m²
- Catalog No:
- KWIN1101709402XL
- KWIN110170940M
- KWIN110170940S
- KWIN110170940L
- KWIN110170940XL
- KWIN110170941S
- KWIN1101709412XL
- KWIN110170941L
- KWIN1101705432XL
- KWIN110170941M
- KWIN110170543L
- KWIN110170543M
- KWIN110170543XL
- KWIN110170941XL
- KWIN110170543S
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Gender:
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- For ladies
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- 80% cotton and 20% polyester
- Weight:
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
- 320 g/m²
Frequently Bought Together