Polo shirts, Uneek Essential, UC109
Catalog # MANSMUC109/N/M
Supplier: MANUFACTURERS SUPPLIES
Specifications
- Clothing Size:M
- Closure type:Buttons
- Garment application:General Purpose
- Gender:Unisex
- Colour:Dark blue
- Seq:02
- Model:Uneek Premium, UC109
- Fabric:50% polyester and 50% cotton
- Sleeve or leg length:Short
- Weight:200 g/m²
- Pk:1
Specifications
About this item
These unisex Pique polo shirts are made of 50% polyester and 50% cotton. Washable at 60 °C.
- Knitted raised collar, raised cuffs and taped neck
- Taped side vents
- Three self-coloured buttons
Weight: 200 g/m²