Tubing clamps, POM
Catalog # SEMA2492
Supplier: SEMADENI
Specifications
- Spanning width:10 mm
- Colour:Blue
- Length:59 mm
- Pk:100
Specifications
About this item
Polyacetal (POM), blue. Suitable for catheters, tubing and pipes up to 10 mm diameter.
- Solid and sterilisable
- Quick and easy opening and closing
- Temperature resistant up to +130 °C