Cleanroom wipes, Labx® 170
BERKLB1700909.40
- Packed:500 wipes/pack
- Colour:White
- L×W:230×230 mm
- Model:Labx® 170
- Particle generation (>=0,5 µm) - biaxial shake:23 × 10³/cm²
- Fibres (>100 µm):0,39/cm²
- Basis weight:17,6 g/m²
- Absorbency - extrinsic:97,9 ml/m²
- Absorbency rate:60 s
- Absorbency - intrinsic:5,6 ml/g
- Calliper:70,8 µm
- Extractables - using deionised water:0,016 g/m²
- Extractables - using isopropyl alcohol:0,0022 g/m²
- Ions - calcium:17 ppm
- Ions - magnesium:6,6 ppm
- Ions - potassium:7,0 ppm
- Ions - sodium:240 ppm
- Ions - chloride:36 ppm
- Pk:500
This environmentally friendly wipe is made from 80% abaca (manila hemp) and 20% wood pulp. It is a cleaner alternative to industrial tissues and wipes. It makes an excellent wafer separator, wet bench liner, laboratory workmat, material packaging and blotter.
- Low linting and lightweight
- Non abrasive: Suitable for cleaning of lab equipment
- Low extractables
- High absorbency to weight ratio
Suitable for use in Class 1000, ISO 6, M4.5 and higher cleanrooms.
Colour: White
: Data accurate at time of publishing, latest test results and test methods can be found on supplier's website.