Order Entry
Ireland
Orders LinkContactUsLinkComponent
Viscometer heating bath, VB-25G model

Viscometer heating bath, VB-25G model

Viscometer heating bath, VB-25G, with 51 mm Ø holes for glass capillary viscometer tubes and a 12,6 mm Ø hole for thermometer
Catalog # MEDLAAH43302K
Supplier:   MEDLINE SCIENTIFIC
Viscometer heating bath, VB-25G model
Catalog # MEDLAAH43302K
Supplier:  MEDLINE SCIENTIFIC
Viscometer heating bath, VB-25G model

Viscometer heating bath, VB-25G, with 51 mm Ø holes for glass capillary viscometer tubes and a 12,6 mm Ø hole for thermometer

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

The VB-G model viscometer heating bath provides ultra precise temperature control required for kinematic viscosity measurement using glass capillary viscometers. The unit has double tempered safety glass windows in both the sides which provides excellent visibility and has an isolated design of agitator, heater, and sensor by a baffle plate to minimize the turbulence in the bath fluid and also to protect users and samples against direct contact. The vane type stirrer provides optimal temperature equilibrium. The unit can be used in the temperature range from +5 °C above room temperature up to 150 °C.

  • Microprocessor PID control / automatic tuning / calibration
  • Digital timer for delayed ON/OFF (from 1 min to 99 hr 59 min)
  • Memory function of upto three frequently used temperature settings
  • Digital LED displays with splash-proof keypad
  • Simple conversion between celsius and fahrenheit
Specifications
  • Description:
    Viscometer heating bath, VB-25G, with 51 mm Ø holes for glass capillary viscometer tubes and a 12,6 mm Ø hole for thermometer
  • Cat. No.:
    MEDLAAH43302K
  • Capacity:
    25 L
  • Viscometer positions:
    5
  • Model:
    VB-25G
  • W×D×H:
    492×374×547 mm
  • Temperature range:
    Ambient +5...150 °C
  • Display resolution:
    0,01 °C (0 - 99,9 °C);
    0,1 °C (100 - 150 °C)
  • Bath W×D×H:
    145×265×368 mm
  • Weight:
    28 kg
  • Temperature stability:
    ±0,05 °C