Retort clamp, four pronged
Catalog # 241-7423
Supplier: BOCHEM
Specifications
- Spanning width:0 - 120 mm
- Description:Clamp, four pronged
- Length:150 mm
- Material:Stainless steel 18/10
- Pk:1
Specifications
About this item
This four pronged retort clamp is made of stainless steel.
- Fingers are coated with silicone to protect clamped items