Upright microscope, E100
630-2502
: NIKON
- Model:E100
- Condenser:Abbe N.A. 1.25
- Observation method:Brightfield
- Eyepieces:WF 10×/20 mm
- Focusing system:Coaxial coarse and fine knobs
- Head:360° rotating
- Illumination:LED
- Nosepiece:Quadruple
- Objectives:Plan achromatic 4×, 10×, 40×, 100× (i)
- Pk:1
- Type:Binocular
This biological microscope is designed for education and laboratory applications. It is ideal for veterinary applications and observations of prepared slides.
- Higher optical performance: Clear, sharp images at every magnification
- Modern design with a very small footprint for minimum storage space
- High intensity LED* eco-illumination system (IR-free) virtually eliminating eye strain
NOTE: Not available for sale in Republic of Ireland or Northern Ireland.
: Includes vinyl cover, 8 cc immersion oil and UK power cord. Halogen version also available. Please contact your local Avantor sales office for details.
: Not available for sale in Republic of Ireland or Northern Ireland.