Order Entry
Ireland
ContactUsLinkComponent
Ice cube machine
Ice cube machine
Catalog # HOSHDIM-30AE
Supplier:  HOSHIZAKI
Ice cube machine
Catalog # HOSHDIM-30AE
Supplier:  HOSHIZAKI

Specifications

  • Ice capacity (l):
    33 L/24 h
  • Storage capacity:
    15 kg
  • Weight:
    65 kg
  • Description:
    Ice Machine for cubes, DIM-30AE
  • Seq:
    01
  • W×D×H:
    350×500×1600 mm
  • Pk:
    1

Specifications

About this item

Ice cube machine is compact and energy efficient, the dispenser utilise a very hygienic method for producing, storing and dispensing ice. It is ideal for any situation where many people need access to an ongoing ice/water supply. Dispenser is ideal for hospital wards, leisure outlets, self service and fast food restaurants, offices and hotel corridors.

  • Easy dispensing of ice or water into cup or container
  • Ambient air is prevented from entering the storage hopper by a close-fitting lid and a rubber diaphragm on the dispense mechanism, ensuring the hygienic integrity of the ice