Order Entry
Ireland
ContactUsLinkComponent
 
Centrifuge, benchtop, ventilated, high capacity, 4-5L
Catalog # SIGM10405_DK
Supplier:  SIGMA
undefined
Centrifuge, benchtop, ventilated, high capacity, 4-5L
Catalog # SIGM10405_DK
Supplier:  SIGMA

Specifications

  • Max. capacity:
    88 blood tubes, 60×15 ml conical tubes, 4×650 ml
  • Max. speed:
    4700 min⁻¹
  • Noise level:
    67 dB(A)
  • Description:
    High capacity centrifuge 4-5L, benchtop, without rotor
  • Seq:
    02
  • Model:
    4-5L
  • Max. RCF:
    4643 ×g
  • Acceleration/braking ramps:
    10/10
  • Anti-unbalance system:
    Yes, up to 20 mg
  • Control:
    Spincontrol L
  • Display:
    LCD with backlight
  • Power consumption:
    1000 W
  • Power supply:
    220 - 240 V / 50 - 60 Hz
  • Programs:
    50
  • Timer:
    10 sec - 99 h 59 min, continuous run, short run
  • Weight:
    77 kg
  • W×D×H:
    496×634×410 mm
  • Pk:
    1

Specifications

About this item

This high volume centrifuge has been specifically designed to meet the needs of high-throughput applications and is especially suited to clinical & tissue culture environments. Also suitable for low speeds e.g. for cell sedimentation.

  • Optimised air circulation for efficient rotor cooling and low noise
  • Simple to use one-knob control with large LCD
  • Autoclose motorised lid locks
  • Maintenance-free induction drive motor
  • Microcontroller controls speed, gravitational field and time
Ordering information: The centrifuge is supplied without rotor. The set includes the centrifuge, rotor No. 11650, 2 sets of buckets, 2 sets of caps and 2 sets of adapters.

Rotor

Product Information