Diagonal cutter, oval head
PROE8131
- Description:Diagonal cutter, oval head, flush jaw type
- Seq:01
- Pk:1
These oval head cutters are ideal for wire harness work and standard printed circuit board assembly.
- ESD-safe dissipative handles
- Precision screw joint minimises friction and ensures proper alignment of cutting edge
- Springs are replaceable
Overall length: 108 mm
Cutting capacity max.: 1,25 mm
Cutting edge hardness: 65°