Order Entry
Ireland
ContactUsLinkComponent
pH electrodes for food industry
pH electrodes for food industry
Catalog # 662-1718
Supplier:  Hanna
undefined
pH electrodes for food industry
Catalog # 662-1718
Supplier:  Hanna

Specifications

  • Connection:
    BNC, 1 m cable
  • Ø×L:
    6×120 mm
  • For:
    Milk, dairy products, semi solid foods
  • Type:
    FC 200B, with conic tip  (6×10 mm)
  • Material:
    PVDF
  • Seq:
    02
  • Diaphr.:
    Open
  • Electrolyte:
    Viscolene
  • Pk:
    1
  • pH:
    0 - 12

Specifications

About this item

These pH electrodes are suitable for measuring the pH value in different types of food.

  • Available with BNC or DIN connector
  • Different tip shapes for different food types
Ordering information: Supplied with 1 m white cable.