Order Entry
Ireland
ContactUsLinkComponent
Disposable cuvette
Disposable cuvette
Catalog # DELT302000
Supplier:  DELTALAB
Disposable cuvette
Catalog # DELT302000
Supplier:  DELTALAB

Specifications

  • Path length:
    10 mm
  • Type:
    Macro
  • Volume:
    4,5 ml
  • Pk:
    500
  • Range:
    340 – 750 nm

Specifications

About this item

Standard polystyrene macro cuvette for spectrophotometry.