Order Entry
Ireland
ContactUsLinkComponent
Burette clamps, Stronghold™
Burette clamps, Stronghold™
Catalog # 241-2511
Supplier:  HARVARD APPARATUS
Burette clamps, Stronghold™
Catalog # 241-2511
Supplier:  HARVARD APPARATUS

Specifications

  • For:
    One burette
  • Spanning width:
    0 - 16
  • Colour:
    White
  • Description:
    Single burette clamp, clamp separation 100 mm
  • Seq:
    02
  • Pk:
    1

Specifications

About this item

These burette clamps are made from precision injection molded nylon with 30% glass fiber reinforcement which provides enormous strength at a great saving in weight.

  • Material is perfect for laboratory use since it has the very high melting point of 221 °C
  • Good resistance to chemicals, particularly salt solutions and most solvents
  • Clamps with red body feature white thumb screws, clamps with white body feature red thumb screws
  • Corrosion resistant

The single burette clamp has two small clamps mounted vertically 100 mm apart to hold firmly in two places burettes, tubes, rods, thermometers, etc. The clamps do not obstruct the scale.

The double burette clamp has two single burette clamps mounted 100 mm (4 in) apart on a cross bar to hold simultaneously two burettes, tubes, rods, thermometers, etc. The jaws open to 16 mm.