Ultra-low temperature freezer, PUL540
Catalog # DAIRUPUL540
Supplier: DAIREI EUROPE
Specifications
- W×D×H ext.:680×805×2182 mm
- Capacity:450 l
- Description:Upright ULT freezer, PUL540
- Model:UPUL540
- Cat. No.:DAIRUPUL540
- Alarm:Audible and visual for temperature, power failure, door open, sensor failure
- Defrost:Manual
- Display:Digital
- Door lock:Yes
- Shelves/drawers:4 shelves
- Weight:154 kg
- Pk:1
- Temperature:−20...−40 °C
Specifications
About this item
This UPUL540 is designed in stainless steel cabinet with 100 mm insulation. It works based on the single compressor technology. This perfectly demonstrated compact design offers outstanding temperature uniformity by direct cooling in all shelves.
- Low noise level
- Low energy consumption
- Low heat dissipation
The inclusion of microprocessor digital display equipped with battery backup gives the possibility of remote monitoring via computer. As an optional feature there is a possibility of connection to a GSM module which gives the option of receiving SMS message in case of alarm. UPUL series is naturally prepared for CO₂ back up system.