Bottles, narrow neck, with standard ground stoppers
2002/1000
- Ext.Ø:106,5 mm
- NS:29/32
- Capacity:1000 ml
- Height:199 mm
- Pk:1
Soda-lime glass, clear.
- Good chemical and physical properties
- For use in applications that are not associated with high thermal loads
- Stable and tough