Order Entry
Ireland
ContactUsLinkComponent
Cleaning brushes for burettes, Rotilabo®
Cleaning brushes for burettes, Rotilabo®
Catalog # ROTHKE68.1
Supplier:  Roth Carl
Cleaning brushes for burettes, Rotilabo®
Catalog # ROTHKE68.1
Supplier:  Roth Carl

Specifications

  • Bristle material:
    Hog bristle
  • Brush head Ø:
    30 mm
  • Description:
    Cleaning brush for burettes
  • Total length:
    1000 mm
  • Brush head length:
    150 mm
  • Pk:
    5

Specifications

About this item

Hose/burette brushes with uncoloured pig bristles.

  • Durable
  • Highly resistant to chemicals
  • Heat resistant up to approximately 150 °C