Order Entry
Ireland
ContactUsLinkComponent
Refrigerated shaking incubators, SI series
Refrigerated shaking incubators, SI series
Supplier:  MEDLINE SCIENTIFIC
Certificates
Refrigerated shaking incubators, SI series
Supplier:  MEDLINE SCIENTIFIC

Specifications

  • Catalog No:
  • MEDL23112
  • MEDL23212
  • Shaking motion:
  • Orbital or Reciprocating (selectable)
  • Orbital or Reciprocating (selectable)
  • Temperature range:
  • 15…60 °C
  • 15…60 °C
  • Speed range:
  • 10 − 300 min⁻¹
  • 10 − 300 min⁻¹
  • Temperature fluctuation/variation:
  • 0,6/1,5 °C (37 °C)
  • 0,2/0,3 °C (37 °C)
  • Platform W×D:
  • 350×350 mm
  • 450×450 mm
  • Int. W×D×H:
  • 410×410×320 mm
  • 510×510×320 mm
  • W×D×H:
  • 442×740×622 mm
  • 542×850×622 mm
  • Weight:
  • 85 kg
  • 102 kg
  • Chamber volume:
  • 53 l
  • 83 l
  • Orbit:
  • 40 mm
  • 40 mm

Specifications

Frequently Bought Together