Packaging tapes, adhesive-backed vinyl
Catalog # LIMP661-017
Supplier: PREMIER LIMPET
Specifications
- Width:50,0 mm
- Description:Packaging tape, adhesive, intervals of 275 mm
- Environmentally Preferable:
- Pk:1 Roll
Specifications
About this item
Orange tape with 'Danger Radioactive Material' for packaging.
- Adhesive-backed vinyl
Length: 66,0 m