Folding box truck
GPCIGI041Y
- Colour:Blue/yellow
- Description:Folding box truck with 2×75 mm Ø wheels
- W×D×H:460×390×990 mm
- Environmentally Preferable:
- Pk:1
- Weight:4 kg
This folding box truck is made of durable plastic construction. Ideal for carrying box files and lever arch files and any other paperwork around the office, home or when going to meetings.
- Opens and folds in seconds
- Holds foolscap lever arch files and box files
- Folds flat with handle for easy carrying and storing
- Capacity to carry up to 35 kg