Order Entry
Ireland
ContactUsLinkComponent
Packaging tapes, Scotch®
Packaging tapes, Scotch®
Catalog # 817-0441
Supplier:  3M
undefined
Packaging tapes, Scotch®
Catalog # 817-0441
Supplier:  3M

Specifications

  • Width:
    48,0 mm
  • Description:
    Packaging tape, adhesive (solvent-free synthetic rubber resin)
  • Seq:
    01
  • Environmentally Preferable:
  • Pk:
    1 Roll

Specifications

About this item

Scotch® PP sealing tape is an industrial packaging tape used for box sealing, splicing, recouperage and other packaging applications.

  • Conformable backing and a consistent pressure sensitive hot melt synthetic rubber adhesive system

Length: 66,0 m.

Colour: Transparent.