Digital timer/stopwatch, jumbo
Digital timer/stopwatch with jumbo digits, White/grey
Catalog # EACO2870
Marketsource
Supplier: EA COMBS
Jump to:
Product Details & Documents
This digital timer counts up to and down from 99 m 59 s.
- Jumbo digits (27×20 mm)
- Back clip, stand, magnet and hook
- Alarm at the end of the count down period
W×D: 90×65 mm
Delivery information: Supplied with AAA battery.
Specifications
- Colour:White/grey
- Description:Digital timer/stopwatch with jumbo digits
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



