Order Entry
Ireland
ContactUsLinkComponent
Trolleys, Platform
Trolleys, Platform
Catalog # GPCIGI152YBLUE
Supplier:  GPC Industries Ltd
undefined
Trolleys, Platform
Catalog # GPCIGI152YBLUE
Supplier:  GPC Industries Ltd

Specifications

  • Colour:
    Blue
  • Seq:
    04
  • Pk:
    1
  • Weight:
    8,5 kg
  • W×H:
    460×710 mm

Specifications

About this item

The trolley is mobile on two fixed, two swivel 100 mm rubber castors with a maximum load capacity of 120 kg.

  • Available in red, green and yellow colour
  • Castors supplied loose for easy assembly

Construction: Plastic, injected moulded, lightweight and hygienic.