Order Entry
Ireland
ContactUsLinkComponent
 
Centrifuge, refrigerated, KR4i
  521-0389
 :  JOUAN
Centrifuge, refrigerated, KR4i
  521-0389
 :  JOUAN

 

  • Max. capacity:
    6×1000 ml; 12 quin or quad blood bags
  • Temperature:
    –8...+40 °C
  • Description:
    Refrigerated centrifuge KR4i, 230 V/50 Hz
  • Model:
    KR4I
  • Max. RCF:
    5735 ×g
  • Acceleration/braking time:
    10 s
  • Control:
    VIDEOset™ graphic microprocessor control system
  • Functions:
    Built-in imbalance detection and shutdown, guard barrier, dual lid interlock, current and overtemperature protection, automatic rotor recognition
  • Languages:
    English, German
  • Programs:
    24
  • Sound level:
    60 dB(A)
  • Weight:
    346 kg
  • W×D×H:
    780×900×945 mm
  • Pk:
    1

 

 

This high-capacity, low-speed centrifuge accepts large sample numbers and volumes and delivers outstanding performance.

  • Blood banking capability allows processing of up to 12 quin or quad blood bags with or without filters
  • Guaranteed lifetime reproducibility, run to run by automatic High Reproducibility Factor (integral) - Ideal for platelet production
  • Careful sample handling: Liners that enable blood bags to be inserted and removed without force
  • Temperature sensor and software independent of the bowl for accurate sample temperature control
  • Intuitive VIDEOset™ graphic microprocessor control system with pictures and message
  • Automatic rotor recognition prevents rotor overspeed

Ideal for high-throughput clinical applications and genomics, proteomics and biochemistry research.

Rotors