Cleanroom hood with zip, 5R011
Supplier: FRISTADS KANSAS
Certificates
About this item
These cleanroom hoods are made of XR50 fabric, consisting of 97% polyester and 3% conductive fibre. It is ideal for sterile environments. The fabric has no change in pore size after 50 wash and autoclave cycles.
- With front zip
- Adjustable snap fastenings at neck
- Full shoulder cover
Weight: 115 g/m²
Specifications
- Catalog No:
- KWIN101083900L
- KWIN1010839002XL
- KWIN101083900S
- KWIN101083900M
- KWIN101083500XL
- KWIN101083500S
- KWIN101083500XS
- KWIN1010835002XL
- KWIN101083900XS
- KWIN101083900XL
- KWIN101083500M
- KWIN101083500L
- Model:
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- 5R011
- Garment application:
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Cleanroom
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Polyester
- Weight:
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
- 115 g/m²
Specifications
Frequently Bought Together