Order Entry
Ireland
ContactUsLinkComponent
High visibility bomber jacket with detachable sleeves, Malbro 347A
High visibility bomber jacket with detachable sleeves, Malbro 347A
Supplier:  SIOEN
Certificates
undefined
High visibility bomber jacket with detachable sleeves, Malbro 347A
Supplier:  SIOEN

Specifications

  • Catalog No:
  • SIOE347A/065/L
  • SIOE347A/065/1XL
  • SIOE347A/062/M
  • SIOE347A/062/S
  • SIOE347A/062/L
  • SIOE347A/062/3XL
  • SIOE347A/062/2XL
  • SIOE347A/062/1XL
  • SIOE347A/065/S
  • SIOE347A/065/M
  • SIOE347A/065/3XL
  • SIOE347A/065/2XL
  • Model:
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • 347A Malbro
  • Garment application:
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • General Purpose, Industrial
  • Risk area:
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • HiVis
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Polyester fabric with a PU coating
  • Weight:
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²
  • 155 g/m²

Specifications

Frequently Bought Together