Rain jacket, Brest 1692
Supplier: SIOEN
Certificates
About this item
Water- and windproof rain jacket made of Texoflex fabric consisting of 100% polyester knitting with PVC coating. The jacket is extremely strong and tear resistant.
- High frequency welded seams
- Fixed hood, zip closure under flap with press studs
- Two patched pockets
- Raglan sleeves with underarm- and back ventilation
- Elasticated wind cuffs in sleeves
Back length: 80 cm
Certifications: ENV 343 (3-1)
Specifications
- Catalog No:
- SIOE1692/A98/3XL
- SIOE1692/A98/2XL
- SIOE1692/A98/1XL
- SIOE1692/A98/S
- SIOE1692/A98/M
- SIOE1692/A98/L
- Model:
- 1692 Brest
- 1692 Brest
- 1692 Brest
- 1692 Brest
- 1692 Brest
- 1692 Brest
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- 100% polyester knitting with PVC coating
- 100% polyester knitting with PVC coating
- 100% polyester knitting with PVC coating
- 100% polyester knitting with PVC coating
- 100% polyester knitting with PVC coating
- 100% polyester knitting with PVC coating
- Weight:
- 380 g/m²
- 380 g/m²
- 380 g/m²
- 380 g/m²
- 380 g/m²
- 380 g/m²
Specifications
Frequently Bought Together