Liquid detergent, ion free, Detergent 8®
ALCO1701
: Alconox
- Capacity:3,8 l
- Description:Liquid detergent, Detergent 8®
- Seq:01
- Pk:1
This concentrated liquid detergent is ideal for cleaning electronic parts, printed circuit boards and metal-sensitive analytical equipment. For manual use (with rubber gloves) or with machine or spray washers. Contains no phosphate, sulphur, chlorine, metal cation, halide, borate, silicate, carbonate, chlorocarbon, fluorocarbon, or chelating ingredients. Replaces solvent cleaning.
- Removes oils, resins, rosins, and other difficult soils from hard surfaces
- Alkaline, low foaming, free-rinsing formula leaves no interfering residue
- Typical dilution range is 3 to 5% (in hot water), depending on application
- and non corrosive