Order Entry
Ireland
ContactUsLinkComponent
Homogenisers, Safe-Seal
Homogenisers, Safe-Seal
  GLPR20602J
undefined
Homogenisers, Safe-Seal
  GLPR20602J

 

  • Capacity:
    10 ml
  • Seq:
    03
  • Total length:
    250 mm
  • Pk:
    1
  • Ø ext.×length:
    13×75 mm

 

 

Tissue grinder, complete with a PTFE pestle, stainless steel handle and borosilicate glass mortar which is stoppered in PTFE to protect against splash back during the grinding process.