Order Entry
Ireland
ContactUsLinkComponent
Sample vials, with rubber lined screw cap, KIMBLE®
Sample vials, with rubber lined screw cap, KIMBLE®
Catalog # 60940D-3
Supplier:  KIMBLEKONTES
undefined
Sample vials, with rubber lined screw cap, KIMBLE®
Catalog # 60940D-3
Supplier:  KIMBLEKONTES

Specifications

  • Cap included:
    Yes
  • Cap Size:
    15-425
  • Ø×H:
    19×65 mm
  • Capacity:
    12,00 ml
  • Colour:
    Clear
  • Seq:
    03
  • Pk:
    144

Specifications

About this item

Sample vials made from clear KIMAX® KG-33 borosilicate glass.

  • Closed top black phenolic closures, unattached
  • Closure supplied with rubber liners