Air sampler, MAS-100 Eco®
1.09227.0001
: Merck
- Model:MAS-100 Eco®
- Flow rate:100 L/min
- Description:Air sampler
- Environmentally Preferable:
- Display:Alphanumeric LCD, with 16 digits, real time and date
- Material:Silver
- Sampling head:Perforated aluminium lid with 400 holes
- Pk:1
The MAS-100 Eco® is a robust and reliable air sampler designed for highest precision.
- Uses 90 mm Petri dishes
- Programmable delay before sampling starts and pre-selected volumes, individually adjustable
- Small and handy, fits perfectly into a HACCP concept
- Six pre-selected volumes
- Operation time: 3 hours
- Autoclavable sampling head to avoid any contamination
Suitable for air sampling in food and beverage industries.
: ISO 14698 - 1/2, EN 60079.
: Supplied in a small grey carrying case.