Erlenmeyer flasks, wide neck, heavy-duty tooled top, KIMAX®, KIMBLE®
Catalog # 26650-250
Supplier: KIMBLEKONTES
Specifications
- Ext.Ø:77 mm
- Graduation Interval:25 ml
- Capacity:250 ml
- Height:130 mm
- Seq:02
- Environmentally Preferable:
- Pk:12
Specifications
About this item
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
- Very good temperature resistance
- Very good chemical resistance
- White scales to indicate approximate volumes
Flasks feature a wide mouth, thick walls, and tapered contours to minimize chipping.
Certifications: Designed from ASTM Specification E1404, Type I, Class 2 requirements.