Beakers, low form, porcelain
Catalog # KAVA641323227201
Supplier: Kavalier
Specifications
- Ext.Ø:80 mm
- Capacity:400 ml
- Height:99 mm
- Pk:1
Specifications
About this item
Porcelain, glazed white.
- Exceptional chemical resistance
- Very good thermal resistance
- Robust, heavy construction
Cylindrical, with spout.