Order Entry
Ireland
ContactUsLinkComponent
Stereo zoom microscopes, SMZ-171
Stereo zoom microscopes, SMZ-171
Supplier:  MOTIC
Certificates
undefined
Stereo zoom microscopes, SMZ-171
Supplier:  MOTIC

Specifications

  • Catalog No:
  • 630-2027
  • 630-2026
  • 630-2028
  • 630-1807
  • 630-2024
  • 630-2025
  • Model:
  • SMZ-171-TH
  • SMZ-171-BP
  • SMZ-171-TP
  • SMZ-171-TLED
  • SMZ-171-BH
  • SMZ-171-BLED
  • Type:
  • Trinocular (head only)
  • Binocular head with diopter adjusment on both eyepieces
  • Trinocular head with diopter adjusment on both eyepieces
  • Trinocular head with diopter adjusment on both eyepieces
  • Binocular (head only)
  • Binocular head with diopter adjusment on both eyepieces
  • Head:
  • 45° inclined
  • 45° inclined
  • 45° inclined
  • 45° inclined
  • Eyepieces:
  • WF 10×/23 mm
  • WF 10×/23 mm
  • WF 10×/23 mm
  • WF 10×/23 mm
  • Magnification:
  • 7,5× to 50×
  • 7,5× to 50×
  • 7,5× to 50×
  • 7,5× to 50×
  • Working distance:
  • 110 mm
  • 110 mm
  • 110 mm
  • 110 mm
  • Illumination:
  • Incident illumination: 3W LED with intensity control; Transmitted illumination: 3W LED with reflector and intensity control
  • Incident illumination: 3W LED with intensity control; Transmitted illumination: 3W LED with reflector and intensity control
  • Stand:
  • Pole type stand without illumination
  • Pole type stand without illumination
  • Pole type stand with transmitted illumination and cold light port
  • Pole type stand with transmitted illumination and cold light port
  • Electrical:
  • 100 - 240 V (CE), Internal transformer
  • 100 - 240 V (CE), Internal transformer
  • W×D×H:
  • 303×225×370 mm
  • 303×225×370 mm
  • 303×239×405 mm
  • 303×239×405 mm

Specifications

Related Information

Eyepiece

Product Information

Frequently Bought Together