Accessories for chromatography systems
Supplier: Cytiva
Jump to:
About this item
32 Options Available Below
Product Details & Documents
Product Family Options
Product Information
- PkAvailabilityPrice
- 19-0035-01Tubing nipple, complete
- 19-0036-01O-ring, 1×3 mm, PFR
- 19-0039-01Sealing plug, fluoro rubber
- 19-0045-01Tubing connector TC-2 female-female, O.Ø 1,8 mm, PP
- 19-0047-01Tubing connector TC-3, 3× female, O.Ø 1,8 mm, PP
- 19-0049-01Flow control valve, FCV-1
- 19-1005-01Tubing/Pump P-3, with stop collars, 0,14 m, silicone
- 19-1006-01Tubing/Pump P-3, with stop collars, 0,14 m, silicone
- 19-1992-55Holder valve, PSV -50Holder valve, PSV -501Discontinued-
- 19-1993-50Tubing connector flangeless-M6 male
- 19-2144-01Tubing connector, SRTC-3, PEEK
- 19-2148-01Tubing end fitting, for SRTC, ETFE
- 19-2157-01Septum, silicone with PTFE backing
- 19-2432-01Filter kit, 254 nmFilter kit, 254 nm1Discontinued-
- 19-2433-01Filter kit, 280 nm
- 19-3513-01Allen key, 3,0 mm
- 19-4616-01Roller cage, complete
- 19-4619-01Support rod
- 19-4651-01Flow rate guide
- 19-5165-01Tube, borosilicate glass, for 50 ml superloop
- 19-6044-01Funnel, PP
- 19-7585-01Superloop, M6 fitting, 10 ml
- 19-7593-01Tube, borosilicate glass, for 10 ml superloop
- 19-7849-01Protective jacket, 50 ml
- 19-7850-01Superloop, M6 fitting, 50 ml
- 19-7584-01O-ring 11,3×2,4 mm, fluor carbon rubber (FPM), max. operating pressure 40 barO-ring 11,3×2,4 mm, fluor carbon rubber (FPM), max. operating pressure 40 bar5Log in for availability1 * 5 items85,00 €
- 19-5167-01Outer end piece, SA42
- 19-5021-01Guide ring, superpolyoxymethylene
- 19-5024-01Bottom end piece, PP, glass fibre reinforced
- 19-5027-01Sealing ring, silicone rubber
- 19-7595-01O-Ring, 27,1×1,60 mm, nitrilebutadiene rubber (NBR)
- 19-7845-01Movable seal for superloop 10 ml and 50 ml
- 19-7846-01Inner end piece
- 19-4370-07Tubing, D-Flanged, I.Ø 1,29 cm



