Order Entry
Ireland
ContactUsLinkComponent
Magnetic stirrers, MMS-3000
Magnetic stirrers, MMS-3000
Catalog # 442-1117
Supplier:  GRANT INSTRUMENTS
undefined
Magnetic stirrers, MMS-3000
Catalog # 442-1117
Supplier:  GRANT INSTRUMENTS

Specifications

  • Description:
    Mini magnetic stirrer, MMS-3000, EU-plug
  • Seq:
    01
  • Model:
    MMS-3000
  • Speed range:
    0 - 3000 min⁻¹
  • W×D×H:
    185×230×75 mm
  • Max. stirring capacity H₂O:
    20 L
  • Plate dimensions:
    Ø 160 mm
  • Plate material:
    Stainless steel
  • Weight:
    1,5 kg
  • Pk:
    1

Specifications

About this item

Mini magnetic stirrer with stainless steel plate. The stirrer is ideal for pH metering, extraction and dialysing with small quantities of substances.

  • Quiet operation and small size means the unit fits in easy on the labarory bench
  • Graduated dial to set stirring speed
  • Suitable for stirring samples with viscosity up to 1170 mPa
Delivery: Supplied with cylindrical shaped magnetic stirring bar and detachable stand which enables sensors to be inserted into the sample.