Water purification systems, PURELAB® Pulse
Catalog # ELGAPP020BPM1
Supplier: ELGA LabWater
Specifications
- Description:Water purification unit, PURELAB pulse 2, with boost pump
- Seq:04
- Model:PURELAB Pulse 2
- Bacteria:<1 CFU/1 ml
- Average daily needs:> 100 l/day
- Feed water:Potable supply at 80l/hr
- Production flow rate:20 L/h
- Particles:Optional 0,2 µm POU filter
- Resistivity at +25 °C:10 - >15 MΩ-cm
- TOC content:<20 ppb
- Weight:21 kg
- W×D×H:550×270×460 mm
- Pk:1
Specifications
About this item
These Type II water systems are the cost-effective choice for laboratories that require higher output volumes especially in hard water areas.
- 'Pulse Technology' using Electrodeionization (EDI) provides a constant supply of high purity water at economical running costs
- No expensive resin replacement
- Unique integral recirculation ensures optimum pure water quality at point of dispense
- Improved laboratory productivity – longer periods between sanitisation along with quick and easy replacement of consumables reduces maintenance time
- Easy to access whether wall or bench mounted, with a convenient dispense tap
- Systems can be used with a wrap-around reservoir (not included) to minimise space whilst optimizing purity
Applications range from glassware washing and the feeding of ultra-pure water systems to cell culture and media preparation.
Feedwater pressure:
Without internal boost pump: 90 psi (6,0 bar) maximum, 60 psi (4,0 bar) minimum
With internal boost pump: 30 psi (2,0 bar) maximum, flooded suction minimum.