High visibility overalls with bib and braces, Essential Bib'N'Brace
Supplier: FRISTADS KANSAS
Certificates
About this item
These durable trousers made of 70% polyester and 30% cotton provide high visibility protection combined with essential functionality and comfort. The overalls feature five reflective stripes.
- Two side pockets, back pocket, chest pocket with flap and button, pen pocket, D-ring
- Leg pocket with mobile phone pocket, knee pockets
- Folding-ruler pocket with tool pocket, pen pocket, and button and loop for sheath knife
- Elasticated braces
Weight: 300 g/m²
Certifications: EN 471 (2-2)
Specifications
- Catalog No:
- 113-07969
- 113-07970
- 113-07964
- 113-07971
- 113-6405
- 113-07972
- 113-07973
- 113-6406
- 113-6402
- 113-6403
- 113-07963
- 113-07961
- 113-07962
- 113-6404
- 113-07956
- 113-07959
- 113-07960
- 113-07957
- 113-6401
- 113-07958
- 113-07965
- 113-07966
- 113-07967
- 113-07968
- Model:
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Bib'N'Brace
- Garment application:
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Industrial
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Chest long
- Fabric:
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
- 70% polyester and 30% cotton
Specifications
Frequently Bought Together