Order Entry
Ireland
ContactUsLinkComponent
 
Shaking incubator, digital, ES-80
Catalog # 444-0937
Supplier:  GRANT INSTRUMENTS
undefined
Shaking incubator, digital, ES-80
Catalog # 444-0937
Supplier:  GRANT INSTRUMENTS

Specifications

  • Orbit:
    20 mm
  • Power:
    0,45 (kW)
  • Shaking motion:
    Orbital
  • Speed range:
    50 - 250 min⁻¹
  • Temperature range:
    25…80 °C
  • Description:
    Digital shaking incubator, ES-80
  • Seq:
    02
  • Model:
    ES-80
  • Temperature resolution:
    0,1 °C
  • Max. load:
    8 kg
  • Display resolution:
    0,1 °C
  • Int. height:
    300 mm
  • Weight:
    43 kg
  • W×D×H:
    590×525×510 mm
  • Pk:
    1

Specifications

About this item

Robust and reliable shaker incubator with programmable time, temperature and shaking speed. This unit is ideal for gentle or vigorous mixing and incubation of samples in a variety of flasks and vessels. The ES-80 features soft stop and start to protect samples, it has a stainless steel inner chamber. The unit is suitable for applications including cultivation of microorganisms and cells, long term growth projects, tissue sample extraction at temperatures up to 80 °C.

  • Digital control of time, temperature and shaking speed for accuracy and repeatability
  • Simple to program time, temperature and shaking speed using clear 2-line LCD. Timer 1 min to 96 h
  • Temperature control by microprocessor plus forced heated air circulation ensure a constant and even temperature within the chamber
  • Equipped with direct drive shaking system for reliable, long-term operation, with a 20 mm orbit
  • Load up to 8 kg and temperature range from 25 to 80 °C
Ordering information: Supplied without a platform. A platform is required, a variety of accessory platforms are available including a flat platform ideal for low profile containers and platforms with clamps for flasks.